DESCRIPTION

  • Includes double check valves for backflow prevention
  • Length: 69"
  • Requires handles

Delta Faucet Victorian® Roman Tub Hand Shower with Transfer Valve

DRP33791LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Victorian®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-8/25 in
Spout Reach
69 in
WaterSense Labeled
Yes

Starting at
$549.2
EACH
  • QUANTITY