DESCRIPTION

  • Diameter: 2-3/4"
  • Do not install hot and cold inlet water supply lines directly to transfer valve
  • H2O Kinetic® handshower includes double check valves for backflow prevention
  • H2Okinetic handshower includes double check valves for backflow prevention
  • Hand shower-deck mount only
  • Handle mounts on deck only
  • Handle-deck or wall mount
  • MUST ORDER HANDLE SEPARATELY
  • Self-cleaning H2O Kinetic® spray holes

Delta Faucet Cassidy™ Roman Tub Hand Shower with Transfer Valve

DRP72767RBLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Type
Roman Tub Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
7-1/4 in
IAPMO Listed
No
Spray Type
H2Okinetic®, Massaging, Pause
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY