59 in. Hand Shower Hose in Chrome
Dryden™ 59 in. Hand Shower Hose in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed from stainless steel
- Includes hose and gaskets for hand shower assembly
- Hand shower hose and gaskets for roman tub filler in the Dryden bath collection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 30 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Delta
- Fits Model:
- T67490, R4700
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1/2 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Shower Arm Mount, Wall Mount
- Length:
- 59 in
- Material:
- Stainless Steel
- Maximum Height:
- 1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.07 lb