DESCRIPTION

  • 3-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Rigid slip-on spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

Delta Faucet Lahara® 3-Hole Roman Tub Faucet with Double Lever Handle Deckmount (Trim Only)

DT2738

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Lahara®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
19 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-7/8 in
Spout Reach
9-1/4 in
Spout Type
Rigid Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$220.92
EACH
  • QUANTITY