DESCRIPTION

  • For use with 3-hole, 2-handle roman tub trim kits
  • Rigid slip-on spout
  • Trim kit

Delta Faucet Foundations® Roman Tub Trim (Trim Only)

DBT2710

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
6-7/8 in
Spout Type
Rigid Slip-On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$120.75
EACH
  • QUANTITY