1/2 in. PEX Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
Delta Faucet

Classic 1/2 in. PEX Deck Mount Roman Tub Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic 1/2 in. PEX Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR4707MF
  • Item #5073899
  • Manufacturer Part #R4707-MF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy installation also allows for above-deck adjustability
  • Flexible mounting arrangement allows design flexibility
  • Includes hand-shower rough-in for easier installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless Stem
Collection:
Classic
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Center Size:
8 in - 16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No
Weight:
5.5 lb