Roman Tub with Jack Screw for Delta R2700
Roman Tub with Jack Screw for Delta R2700
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- Faucet Part Type:
- Screw
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb