DESCRIPTION

  • 1/2" rough-in; forged brass body; design provides simple and stable installation
  • 4 3?4" max floor thickness
  • For floor mount 2-hole installations; 4 3/4" max floor thickness
  • Forged brass body
  • Includes pre-assembled gasket, test caps, rigid plasterguard and spacing plate to ensure 8" spread
  • MUST ORDER TRIM SEPARATELY
  • Provides simple & stable installation and constant vertical spout height to finished floor
  • Rigid installation template included

Delta Faucet Baliza® 12 gpm Rough-In for 2-Hole Freestanding Floor Mount Tub Filler

DR70200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Center Size
8 in
Collection
Baliza®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
End Connections
NPT
Faucet Installation
2 Hole
Flow Rate
12 gpm
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$529.54
EACH
  • QUANTITY