DESCRIPTION

  • For trim only Roman tub faucets
  • For trim only roman tub faucets
  • Thick-deck capability of up to maximum 1-1/4"
  • Thick-deck capability of up to maximum 1 1/4"

Delta Faucet Classic® 18 gpm Rough-In Roman Tub Converter

DRP23601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
18 gpm @ 80 psi, 68.1 L/min @ 550 kPa
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass, Metal
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$115.64
EACH
  • QUANTITY