Delta Faucet
Rough-In Square Trim in Venetian Bronze (Trim Only)
Part #DT50210RB | Item #4899553 | Manufacturer Part #T50210-RB
Fits Pipe Size:
Product Details
- Flush mount installation
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-RB, SH5002-RB, SH5003-RB, or SH5005-RB) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
Documents
Recommended Accessories
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Body Spray Flow Rate: 1.0 gpm
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 3-39/50 in
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1 gpm
NSF Certified: No
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Valve Type: Tub & Shower Rough-In Valve
WaterSense Labeled: No
Weight: 1.125
Width: 3-1/2 in