Round Body Spray Trim in Brilliance Polished Nickel (Trim Only)

Part #DT50010PN  |  Item #4899651  |  Manufacturer Part #T50010-PN

$69.72 EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flush mount installation
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PN, SH5002-PN, SH5003-PN, or SH5005-PN) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 41/100 in

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Flow Rate: 1 gpm

Height: 3-1/2 in

Maximum Height: 3-1/2 in

NSF Certified: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 2 in

Spout Reach: 8-1/4 in

Trim Only: Yes

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Weight: 0.975