Round Body Spray Trim in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

HydraChoice™ Round Body Spray Trim in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

HydraChoice™ Round Body Spray Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT50010
  • Item #4899647
  • Manufacturer Part #T50010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000, SH5002, SH5003, or SH5005) separately to complete the unit
  • Flush mount installation
  • 1/2 in. (12.7 mm) rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydraChoice™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
41/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Flush Mount
Flow Rate:
1 gpm
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Pressure - High:
80
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2 in
Spout Reach:
8-1/4 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.975 lb
Width:
3-1/2 in