• Cart

DESCRIPTION

  • 1/2 in. (12.7 mm) rough-in
  • Flush mount installation
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-SS, SH5002-SS, SH5003-SS, or SH5005-SS) separately to complete the unit
  • Rough and spray head sold separately

Delta Faucet HydraChoice™ Round Body Spray Trim (Trim Only)

DT50010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1 gpm @ 80 psi, 3.8 L/min @ 550 kPa
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Height
2 in
Spout Reach
8-1/4 in
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$56.12
EACH
  • QUANTITY