DESCRIPTION

Delta Faucet RP Roman Tub Hand Shank Assembly

DRP40666

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6 in
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.37
EACH
  • QUANTITY