Hot and Cold Stem for 1600 Series
Hot and Cold Stem for 1600 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1600 tub/showers
- For Delta Mix® and Scald-Guard® tub/shower faucets
- Stem unit and seats
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No