2 Robe Hook in Brilliance Brushed Bronze
Traditional Series 2 Robe Hook in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" diameter flange
- Coordites beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Traditional Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Depth:
- 3-63/100 in
- Handle Material:
- Zinc
- Installation Type:
- Wall Mount
- Length:
- 2-13/16 in
- Material:
- Zinc
- Maximum Height:
- 2-11/25 in
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-7/16 in
- Side Spray:
- No
- Weight:
- 0.9 lb