4 in. Trim Ring in SpotShield® Brushed Nickel
Sawyer 4 in. Trim Ring in SpotShield® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Sawyer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield® Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 14/25 in
- Diameter:
- 4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 3-69/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 3-69/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb