DESCRIPTION

  • For use with MultiChoice Universal rough valve body
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • Single function operation
  • Single lever handle for ease of temperature control
  • Solid brass construction ensures quality and reliability

Delta Faucet Arzo® Scald-Guard Valve Only

DT14086

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
Yes
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/4 in

Starting at
$152.55
EACH
  • QUANTITY