DESCRIPTION

  • Longer Trim Screws

Delta Faucet Escutcheon Trim Screw

DRP12630

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No

Starting at
$8.3
EACH
  • QUANTITY