Screw for Blade Handle in Polished Chrome

Part #DRP6119  |  Item #625600  |  Manufacturer Part #RP6119

$5.18 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For blade handle
  • 1300/1600 series single handle-595/596

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

Handle Type: Blade

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.009