Rubber Seat in Black
Rubber Seat in Black
-
Pick Up: 25 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits all Delta faucets that require seats
- Genuine Delta® repair part
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Seat
- MA Approved -:
- No
- Material:
- Rubber
- Side Spray:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb