This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

Delta Faucet

Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D810DPA90BLSD
  • Item #10934163
  • Manufacturer Part #810DPA90-BLSD
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D810DPA90BLSD
  • Item #10934163
  • Manufacturer Part #810DPA90-BLSD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • High arc spout with 1 hole installation (each)
  • Adjustable sensing range, auto shut-off, metering mode, periodic rinse, and time between soap shots.
  • Adjustable sanitary purge interval, Number of soap activations per use, priming and cleaning modes
  • Surface mounted control box
  • Mixing valve required, 2 1/2" max. deck thickness
  • Laminar, aerated, and Mikado spray outlets included with every faucet
  • Four adjustable soap volumes in both foam and liquid modes
  • Hardwire, AC filter included, just order transformer separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
0.35 gpm
Height
7-3/10 in
Spout Height
6-9/10 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Handle Material
Metal
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D810DPA90BLSD
UPC
055870485044