Delta Faucet Commercial Set Screw and Button D061052A

DESCRIPTION

Delta Faucet Commercial Set Screw and Button

D061052A

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
GSA Approved
No
IAPMO Listed
Yes
Length
5 in
NSF Certified
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS