DESCRIPTION
- 1 3/8 In. maximum deck thickness
- Faucet handles not included
- Requires faucet handles models H212, H212CB, H212PB, H216, H216CB or H216PB
- Requires faucet handles models H212NN or H216NN
- Set screw for slow-close handle
- Solid brass construction ensures quality and reliability
- The arching spout provides a distinctive look to any bath
- Thick deck kit to add 1 In. available, order RP10612
Delta Faucet Set Screw
DRP6375
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday