DESCRIPTION

  • Description: Set Screw

Delta Faucet Set Screw For Single Lever Handle

DRP152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

Starting at
$4.69
EACH
  • QUANTITY