Stainless Steel Screw for T13090, T13091, T13290, T13291 and T13490

You last purchased this on
 
Delta Faucet

Stainless Steel Screw for T13090, T13091, T13290, T13291 and T13490

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stainless Steel Screw for T13090, T13091, T13290, T13291 and T13490

  • Fast #
  • Part #DRP152
  • Item #36024
  • Manufacturer Part #RP152
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Description: Set screw
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Single Lever Handle
Brand Model Compatibility:
T13090, T13091, T13290, T13291 and T13490
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Screw
GSA Approved:
No
Height:
31/100 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Thread Length:
0.3125
Thread Size:
28 mm
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.02 lb
Width:
1/4 in