DESCRIPTION

Delta Faucet Shallow Escutcheon

DRP6083

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No

Starting at
$41.28
EACH
  • QUANTITY