DESCRIPTION

  • Corner shelf also functions as assist bar
  • Diameter: 7/8"
  • Mounting hardware included
  • Retrievable assist bar wall anchor included
  • Supports loads exceeding 250 lbs when properly installed

Delta Faucet Decor Assist™ Shelf with Assist Bar

D41316

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Decor Assist™
Color Finish
Chrome
Color Finish Category
Chromes
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Width
2-1/2 in

Starting at
$76.28
EACH
  • QUANTITY