6 in. Shower Arm and Flange in Brilliance® Polished Brass

You last purchased this on
 
Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Brilliance® Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Brilliance® Polished Brass

  • Fast #
  • Part #DU4993PB
  • Item #4292176
  • Manufacturer Part #U4993-PB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • Shower arm length 5-3/4 in. end-to-end
  • Durable brass construction
  • Backed by Delta faucet's lifetime limited warranty
  • 6 in. shower arm and flange included
  • 2-1/2" outside diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering
Color Finish Category:
Brass Tones
Color Finish Name:
Brilliance® Polished Brass
Depth:
5-3/4 in
Diameter:
2-5/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Height:
3-3/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Brass
Maximum Height:
3-39/50 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.45 lb