DESCRIPTION

  • For use with most shower applications
  • IPS male threads
  • Polished Chrome

Delta Faucet 5-1/2 in. Shower Arm and Flange

DRP31554

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
2-1/2 in
End Connection 1
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
5-1/2 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$25.07
EACH
  • QUANTITY