5-1/2 in. Shower Arm in Brilliance® Champagne Bronze
5-1/2 in. Shower Arm in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- 1/2 in. IPS male threads
- Wall-mount
- 5-1/2 in. long shower arm
- Backed by Delta Faucet’s Lifetime Limited Warranty
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 5-3/4 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fits Model:
- T14085, T14285, T14485, 1435, 1485
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.335 lb