DESCRIPTION

  • Brass construction
  • Finish guaranteed not to tarnish or corrode
  • Intended to be connected to the shower arm on the inlet side with one outlet for a shower head and the other outlet to a hand shower
  • One inlet and two outlets

Delta Faucet Classic® 3-Way Shower Arm Diverter for Hand Shower

D50650

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Height
1-4/5 in
Installation Type
Shower Arm Mount
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$50.86
EACH
  • QUANTITY

DOCUMENTS