1/2 x 5-1/2 in. Shower Arm Diverter in Chrome
Universal Showering 1/2 x 5-1/2 in. Shower Arm Diverter in Chrome
Frequently Purchased Together
Product Details
- ADA flip lever control
- Durable brass construction
- Brass construction
- Backed by Delta faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- IPS
- Faucet Part Type:
- Diverter
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 2-18/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Brass
- Maximum Height:
- 2-18/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.7 lb
- Width:
- 3 in