DESCRIPTION

  • 1/2" IPS male threads
  • 16" long

Delta Faucet Shower Arm

DRP46870

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Delta T14082 Shower Fixture and T17T253 Shower Fixture
CARB OTC LEED Compliant
No
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$46.79
EACH
  • QUANTITY