DESCRIPTION

  • 1/2" I.P.S. male threads
  • Also available in Pearl Nickel, Polished Brass, chrome, Stainless and white.
  • Attractive scalloped handle bases
  • For use with Delta Monitor 13 Series tub/shower faucets
  • Genuine Delta Repair Part

Delta Faucet Classic® Shower Arm

DRP6023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet 1343 Tub/Shower and 1323 Shower Fixture
CARB OTC LEED Compliant
No
Collection
Classic®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Height
11/16 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.75
EACH
  • QUANTITY