DESCRIPTION

  • 1/2" connection
  • Accommodates conical hose nuts
  • Adjustable metal ball connector
  • Attaches directly to shower arm
  • Lifetime warranty
  • Provides hands-free showering when used with a hand shower

Delta Faucet Shower Arm Hose Nut Holder

D3401CPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2 in
Length
8-1/4 in
Material
Metal
Showerhead Function
Single
WaterSense Labeled
No
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY