5-1/2 in. Shower Arm in Chrome

You last purchased this on
 
Delta Faucet

5-1/2 in. Shower Arm in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

5-1/2 in. Shower Arm in Chrome

  • Fast #
  • Part #DRP6023
  • Item #82768
  • Manufacturer Part #RP6023
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. IPS male threads
  • Wall-mount
  • 5-1/2 in. long shower arm
  • Backed by Delta Faucet’s Lifetime Limited Warranty
  • Brass construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-3/4 in
End Connection 1:
MIPS
End Connections:
MIPS
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
T14085, T14285, T14485, 1435, 1485
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
11/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.335 lb
Width:
69/100 in