Shower Arm Venetian Bronze

Part #DRP6023RB  |  Item #1631668  |  Manufacturer Part #RP6023RB

$38.82 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Genuine Delta repair parts
  • For use with Delta Monitor 13 Series tub/shower faucets
  • 1/2" IPS male threads
  • Also available in chrome, Pearl Nickel, Polished Brass, Aged Pewter, Stainless and white
  • Finish guaranteed to not tarnish or corrode

Specifications

ADA Compliant: No

Application: Shower Arm

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 5-3/4 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 69/100 in

Installation Type: Wall Mount

Length: 5-1/2 in

Material: Brass

Maximum Height: 69/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.335