DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Must purchase handle separately to complete the unit
  • Single function operation
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Delta Faucet Cassidy™ Shower Faucet Trim Kit (Trim Only)

DT14297LHPLHD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$127.68
EACH
  • QUANTITY