DESCRIPTION

  • Back to back installation capability
  • Must also order rough-in valve body
  • TempAssure® thermostatic valve cartridge

Delta Faucet Arzo® 2.5 gpm Shower Faucet Trim with Double Lever Handle (Trim Only)

DT17T286

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
2-3/4 in
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/8 in

Starting at
$406.02
EACH
  • QUANTITY