DESCRIPTION

  • ADA Compliant
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • WaterSense® certification promotes water conservation

Delta Faucet Tesla® Shower Faucet Trim with Single Lever Handle (Trim Only)

DT14252

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$280.65
EACH
  • QUANTITY