DESCRIPTION

  • Back-to-back installation capability
  • Extends rough installation up to 1-3/4"
  • Lifetime limited warranty
  • TempAssure® thermostatic flow valve
  • Trim kit

Delta Faucet Baliza® Shower Faucet with Double Lever Handle (Trim Only)

DT60205

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/8 in

Starting at
$398.4
EACH
  • QUANTITY