DESCRIPTION

  • Back-to-back installation capability
  • Extends rough installation up to 1-3/4"
  • Lifetime limited warranty
  • Requires rough-in
  • TempAssure® thermostatic flow valve

Delta Faucet Charlotte® 2 gpm Shower Faucet with Double Lever Handle (Trim Only)

DT60285

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
8-1/8 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
6 in

Starting at
$483.06
EACH
  • QUANTITY