DESCRIPTION

  • 3" O.D.
  • Also available in Chrome, Pearl Nickel, Polished Brass, Aged Pewter and Venetian Bronze
  • Coordinates with Victorian showers
  • Finish guaranteed to not tarnish or corrode
  • Genuine Delta repair parts

Delta Faucet Classic® Shower Flange

DRP34356

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Diameter
3 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$13.42
EACH
  • QUANTITY