DESCRIPTION

  • Outside diameter: 2-3/4"
  • Requires shower arm

Delta Faucet Addison™ Shower Flange

DRP61266

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta T14492 Tub/Shower and T17092 Shower Fixture
CARB OTC LEED Compliant
No
Collection
Addison™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Diameter
2-3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$12.43
EACH
  • QUANTITY