DESCRIPTION

  • Coordinates with Cassidy®
  • Outside diameter: 2-3/8"

Delta Faucet Shower Flange

DRP72562

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$13.08
EACH
  • QUANTITY