2-1/2 in. Stainless Steel Shower Flange in Chrome

You last purchased this on
 
Delta Faucet

2-1/2 in. Stainless Steel Shower Flange in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-1/2 in. Stainless Steel Shower Flange in Chrome

  • Fast #
  • Part #DRP6025
  • Item #82769
  • Manufacturer Part #RP6025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-1/2 in. diameter
  • Stainless Steel
  • Round flange
  • Metal pop-up
  • 4 1/4" from deck to aerator
  • Metal Lever Handles
  • Genuine Delta repair parts
  • Fits standard shower arms
  • 1 1/8" max. deck thickness
  • 1/2" IPS connection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/2 in
Faucet Part Type:
Flange
Fits Brand:
Delta
Fits Model:
Woodhurst® T14032, T14232, T14432
GSA Approved:
No
Height:
15/32 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.06 lb