Shower Flange Venetian Bronze

You last purchased this on
 
Delta Faucet

Shower Flange Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Shower Flange Venetian Bronze

  • Fast #
  • Part #DRP38452RB
  • Item #4393892
  • Manufacturer Part #RP38452RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-11/25 in
Faucet Part Type:
Flange
Height:
47/100 in
Material:
Brass
Maximum Height:
47/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.06 lb