DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Settings: 3
  • WaterSense® certification promotes water conservation

Delta Faucet Shower Mount Hand Shower

D5447120BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-13/16 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
7-13/16 in
Material
Plastic
Showerhead Function
3
Spray Type
Fast Massage, Full Body, Full/Massage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$35.38
EACH
  • QUANTITY