DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Full body spray
  • Monitor valve keeps water temperature within a safe 3° range
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Foundations® 2 gpm Shower Only Trim (Trim Only)

DBT13210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$55.99
EACH
  • QUANTITY